Beli shim roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRECISION BRAND Shim Stock Roll AluminumDeskripsi:Shim stock rolls are long strips of thin shim material that have been rolled up to save space. Custom shims can be cut from them by unrolling what is needed and cutting out the required shape.atribut:
- Application: Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
- Color: Silver
- Finish: Plain
- Length Tolerance (inch): +3.000/-0.250
- Manufacturer Location: Made in USA*
- Material: Aluminum
- Material Grade/Class: Grade 1000
- Material Quality Standards: AISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
- Packing Size: Small Pack
- Product Type: Shims
- Rockwell Hardness: B44-45
- Shim Length (inch): 100
- Shim Width (inch): 6
- System of Measurement: Inch
- Temper: Full Hard
- Tensile Strength (ksi): 23.9
- UNSPSC: 31163301
- Width Tolerance (inch): +/-0.063
- Mitutoyo Thread Pitch Gages (Pengukur Ulir)Deskripsi:The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
- Primaform Continuous Form NCR/Full 9.5x11inch (Kertas Faktur)atribut:
- Type: Normal
- Size (mm): 241x280
- Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)Deskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)atribut:
- Length (m): 1
- Purpose of Use: For crevice measurement.
- Width (mm): 12.7
- PRECISION BRAND Brass Roll ShimDeskripsi:Cold rolled CDA260 alloy.
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- Non Brand Water-Resistant Neoprene Flange GasketDeskripsi:Class 150 socket weld fittings connect with medium-pressure (300-999 psi) pipe. Socket weld (SW) fittings attach by inserting pipe into the recessed area of the fitting. The pipe and the fitting are square cut for easy fillet welding and installation. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.atribut:
- UNSPSC: 31181502
- Bolt Circle Diameter (inch): 11 3/4
- Bolt Hole Diameter (inch): 7/8
- Color: Black
- For Flange ANSI Class: 150
- For Fluid Type: Oil; Refrigerants; Water
- For Pipe Size (inch): 8
- Gasket Material: Neoprene
- Gasket Type: Full-Face Gasket
- Hardness: Shore 60A
- Inside Diameter (inch): 8 5/8
- Maximum Operating Pressure (psi): 150
- Maximum Operating Temperature (°F): 190
- Metal Detectable: No
- Minimum Operating Temperature (°F): -20
- Number of bolt holes: 8
- Outside Diameter (inch): 13 1/2
- Resistance Properties: Ozone-Resistant; Weather-Resistant
- Standards: ASME B16.21; ASME/ANSI
- Thickness (inch): 1/8
- SKF Machinery Shims (Feeler Gauge)Deskripsi:SKF Machinery Shims TMAS series Accurate machine adjustment is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
- Defelsko Glass Plate and Shim KitDeskripsi:Non-Certified Metal Shim & Glass Zero PlateProvides a quick accuracy check of the instrumentAllows the user to perform practice measurementsConsists of a 76 μm (3 mil) check shim and a glass zero plateLabeled in both Metric and Imperial unitsA metal shim and glass zero plate are included with every PosiTector SPG.atribut:
- Order Code: SPGZEROKIT
- Compatible for: PosiTector SPG
- Shim & Gauge Brass Liner Thickness Tolerance (mm) ± 0.005atribut:
- Width (mm): 100
- Material: Brass (BS)
- Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)Deskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- Indexa ShimDeskripsi:Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.atribut:
- Type: Shim
- TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TRUSCO Shim Plate Brass (Plat Kuningan)atribut:
- Material: Brass
- Defelsko Certified Plastic ShimDeskripsi:Certified Plastic Shims (foils) provide an economical alternative to coated metal plates. They have a reduced accuracy of ±2 µm (±0.08 mil). A coating thickness gage measures shim thickness when this shim is placed over a smooth metal surface (zero plate).Non-Certified Plastic Shims (foils) provide a quick operational check of the instrument and they allow the user to perform practice measurements when placed over metal.Alternatively, they can be placed over an uncoated metal substrate. They are not suitable for use with magnetic pull-off gages.Shims overview:Simulate a coating over a particular substrate material or shape. Gage performance can be conveniently verified on a regular basis as required by some international test methodsFor use with all Type 2, electronic coating thickness gagesProtects the probe from damage or premature wear when placed over hot or abrasive surfacesCan be placed on top of soft or tacky coating films to obtain thickness measurements without the gage probe depressing the coating filmDimensions: 3 x 8 cm (1 x 3 inches)atribut:
- Accuracy (µm): ±2 (±0.08 mil)
Daftar Harga shim roll Terbaru November 2026
| PRECISION BRAND Shim Stock Roll Aluminum | Rp929.900 |
| Mitutoyo Thread Pitch Gages (Pengukur Ulir) | Rp579.900 |
| Primaform Continuous Form NCR/Full 9.5x11inch (Kertas Faktur) | Rp139.900 |
| Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah) | Rp52.900 |
| TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah) | Rp87.900 |
| Wipro Fuller Gauge Roll (Pengukur Celah) | Rp219.900 |
| PRECISION BRAND Brass Roll Shim | Rp1.199.900 |
| KOBELCO Welding Rod TG Series | Rp1.199.900 |
| Non Brand Stainless Steel Plate | Rp98.900 |
| Non Brand Water-Resistant Neoprene Flange Gasket | Rp159.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/1uP106106066-2.jpg)
/84P103087292-3.jpg)
%20Feeler%20Gauge%20Carbon%20Steel%20(Pengukur%20Celah)/cxP102224465-2.jpg)
/P101000760-1.jpg)
/6bP108527227-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/KOBELCO%20Welding%20Rod%20TG%20Series/gaP106659586-2.jpg)


/4zP104068179-6.jpg)

%20%C2%B1%200_005/21P103695073-1.jpg)

%20FE/hgP111678628-1.jpg)
%20Feeler%20Gauge%20Stainless%20Steel%20(Pengukur%20Celah)/P102224472-1.jpg)

/fxP106530573-1.jpg)
/rpP111505997-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)